D6885A RVS A4 inlsp 6X6X25MM kvp I1234

  • ERIKS:23270975
  • Manufacturer:8715492347381
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1.97/ pieceexcl. VAT

€2.39incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6885
Material
Stainless steel
Material quality
Stainless steel A4
Height
6 mm
Length
25 mm
Width
6 mm
Type
sunk key
DIN standard
6885
Model
High