D6885A RVS A4 inlsp 14X9X50MM kvp I1234

  • ERIKS:23271015
  • Manufacturer:8715492347831
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€12.96/ pieceexcl. VAT

€15.68incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 6885
Material
Stainless steel
Material quality
Stainless steel A4
Height
9 mm
Length
50 mm
Width
14 mm
Type
sunk key
DIN standard
6885
Model
High