
€0.27/ pieceexcl. VAT
€0.33incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6798A |
Series | DIN 6798A |
Suitable for bolt size metric (M..) | 20 |
Inner Diameter | 21 mm |
Outer Diameter | 33 mm |
Thickness | 1.4 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
DIN standard | 6798A |
Model | Closed external toothing |
Type | Toothed lock washer |