
€0.08/ pieceexcl. VAT
€0.10incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6798A |
Series | DIN 6798A |
Suitable for bolt size metric (M..) | 12 |
Inner Diameter | 13 mm |
Outer Diameter | 20.5 mm |
Thickness | 1 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A4 |
DIN standard | 6798A |
Model | Closed external toothing |
Type | Toothed lock washer |