
€0.02/ pieceexcl. VAT
€0.02incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6798A |
Series | DIN 6798A |
Suitable for bolt size metric (M..) | 2.6 |
Inner Diameter | 2.8 mm |
Outer Diameter | 5.5 mm |
Thickness | 0.4 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
DIN standard | 6798A |
Model | Closed external toothing |
Type | Toothed lock washer |