
€0.01/ pieceexcl. VAT
€0.01incl. VAT
Sold per: 1000Min. order: 1000
600 In stock - Estimated delivery date 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6797A |
Series | DIN 6797A |
Suitable for bolt size metric (M..) | 3 |
Inner Diameter | 3.2 mm |
Outer Diameter | 6 mm |
Thickness | 0.4 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
DIN standard | 6797A |
Model | Open external toothing |
Type | Toothed lock washer |