
€2.60/ pieceexcl. VAT
€3.15incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6330B |
Series | DIN 6330B |
Thread size metric (M..) | 16 |
Material | Stainless steel |
Material quality | Stainless steel A1 |
Kind of thread | Metric |
Pitch thread | 2 |
Surface protection | Untreated |
DIN standard | 6330 |