D603 RVS A4 slotb M5X30 kvp I8677

  • ERIKS:23270873
  • Manufacturer:8715492346308
Image 1
Save to list

€0.28/ pieceexcl. VAT

€0.34incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 603
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Untreated
Thread size metric (M..)
5
Length
30 mm
DIN standard
603
With nut
No
Head form
Round head
Type
Carriage bolt
Model
Square stud