

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 603 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Thread size metric (M..) | 6 |
Length | 25 mm |
DIN standard | 603 |
With nut | No |
Head form | Round head |
Type | Carriage bolt |