D571 RVS A2 houtdraadb 6X70MM kvp

  • ERIKS:23268235
  • Manufacturer:8715492314291
Image 1
Save to list

€0.32/ pieceexcl. VAT

€0.39incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 571
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Length
70 mm
Wrench width
10 mm
DIN standard
571
Shaft Diameter
6 mm