D571 RVS A2 houtdraadb 5X40MM kvp

  • ERIKS:23268224
  • Manufacturer:8715492314185
Image 1
Save to list

€0.24/ pieceexcl. VAT

€0.29incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 571
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Length
40 mm
Wrench width
8 mm
DIN standard
571
Shaft Diameter
5 mm