
€1.02/ pieceexcl. VAT
€1.24incl. VAT
Sold per: 100Min. order: 100
27 In stock - Estimated delivery date 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 571 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Length | 80 mm |
Wrench width | 17 mm |
DIN standard | 571 |
Shaft Diameter | 10 mm |