D571 RVS A2 houtdraadb 10X60MM kvp

  • ERIKS:23268275
  • Manufacturer:8715492314697
Image 1
Save to list

€0.83/ pieceexcl. VAT

€1.00incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 571
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Length
60 mm
Wrench width
17 mm
DIN standard
571
Shaft Diameter
10 mm