D444B RVS A4 knschr M10X90

  • ERIKS:23271551
  • Manufacturer:4043952080382
Image 1
Save to list

€12.60/ pieceexcl. VAT

€15.25incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 444
Thread size metric (M..)
10
Length
90 mm
Material
Stainless steel
Material quality
Stainless steel A4
Thread type
Metric