D439B RVS A2 moer mf M22X1,50 kvp I4036

  • ERIKS:23264307
  • Manufacturer:8715492268242
Image 1
Save to list

€1.83/ pieceexcl. VAT

€2.21incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 439B
Series
DIN 439B
Thread size metric (M..)
22
Material
Stainless steel
Material quality
Stainless steel A2
Kind of thread
Metric fine
Pitch thread
1.5
Surface protection
Untreated
Type
Jam nut
DIN standard
439