D435 RVS A4 helpl 14% M10 /50

  • ERIKS:23271688
  • Manufacturer:4043377033352
Image 1
Save to list

€1.74/ pieceexcl. VAT

€2.10incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 435
Suitable for bolt size metric (M..)
10
Material
Stainless steel
Material quality
Stainless steel A4
Surface protection
Bright
Suitable for U-profile (8%)
No