D435 RVS A2 helpl 14% M8 /50

  • ERIKS:23268323
  • Manufacturer:4043377033345
Image 1
Save to list

€1.11/ pieceexcl. VAT

€1.34incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 435
Suitable for bolt size metric (M..)
8
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Bright
Suitable for U-profile (8%)
No