D435 RVS A2 helpl 14% M12 /25

  • ERIKS:23268325
  • Manufacturer:4043377033291
Image 1
Save to list

€2.00/ pieceexcl. VAT

€2.42incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 435
Suitable for bolt size metric (M..)
12
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Bright
Suitable for U-profile (8%)
No