
€0.15/ pieceexcl. VAT
€0.18incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 433 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 17 mm |
Outer Diameter | 28 mm |
Thickness | 2.5 mm |
Suitable for bolt size metric (M..) | 16 |
DIN standard | 433 |
Type | Flat washer |
Facet | No |
ISO standard | 7092 |