





€1.43/ pieceexcl. VAT
€1.73incl. VAT
Sold per: 50Min. order: 50
15 In stock - Estimated delivery date 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1587 |
Material | Stainless steel |
Material quality | Stainless steel A1 |
Surface protection | Untreated |
Kind of thread | Metric |
Thread size metric (M..) | 16 |
Height | 28 |
Wrench width | 24 |
DIN standard | 1587 |
Type | Cap nut, high form |
High model | Yes |