D128A RVS A4 veerr M5

  • ERIKS:23271069
  • Manufacturer:4043377025258
Image 1
Save to list

€0.07/ pieceexcl. VAT

€0.08incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 128A
Series
DIN 128A
Suitable for bolt size metric (M..)
5
Inner Diameter
5.1 mm
Outer Diameter
9.2 mm
Thickness
1 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A4
DIN standard
128
Model
Spheric
Type
Spring ring