D128A RVS A4 veerr M16

  • ERIKS:23271074
  • Manufacturer:4043377025166
Image 1
Save to list

€0.47/ pieceexcl. VAT

€0.57incl. VAT

Sold per: 250Min. order: 250

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 128A
Series
DIN 128A
Suitable for bolt size metric (M..)
16
Inner Diameter
16.2 mm
Outer Diameter
27.4 mm
Thickness
2.8 mm
Material
Stainless steel
Surface protection
Untreated
Material quality
Stainless steel A4
DIN standard
128
Model
Spheric
Type
Spring ring