
€0.00/ pieceexcl. VAT
€0.01incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 127B |
Series | DIN 127B |
Suitable for bolt size metric (M..) | 3 |
Inner Diameter | 3.1 mm |
Outer Diameter | 6.2 mm |
Thickness | 0.8 mm |
Material | Stainless steel |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
DIN standard | 127 |
Model | Flat ends |
Type | Spring ring |