
€0.29/ pieceexcl. VAT
€0.35incl. VAT
550 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 11024 |
Series | DIN 11024 |
Material | Stainless steel |
Inner Diameter | 10 mm |
Thickness | 2 mm |
Surface protection | Untreated |
Material quality | Stainless steel A2 |
DIN standard | 11024 |