Cutting screws with slotted cilindrical head DIN 7513B M4x8 free-cutting steel galvanic/electrolytic zinc plated

  • ERIKS:11789761
  • Manufacturer:4043952517239
Image 1
Save to list

€0.11/ pieceexcl. VAT

€0.13incl. VAT

Sold per: 1000Min. order: 1000

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 7513
Material
Steel
Surface protection
Galvanic/electrolytic zinc plated
Head form
Cheese head
Screwing system
Slotted head screw
Thread size metric (M..)
4
Length
8 mm
DIN standard
7513
Thread moulding
Yes
Kind of thread
Metric