
€0.08/ pieceexcl. VAT
€0.10incl. VAT
Sold per: 1000Min. order: 1000
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 7513 |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Head form | Cheese head |
Screwing system | Slotted head screw |
Thread size metric (M..) | 4 |
Length | 10 mm |
DIN standard | 7513 |
Thread moulding | Yes |
Kind of thread | Metric |