Cross recessed screw DIN 966 M6x40 stainless steel A2

  • ERIKS:23729281
  • Manufacturer:4043377121110
Image 1
Save to list

€0.21/ pieceexcl. VAT

€0.26incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 966Z
Head form
Countersunk head (oval)
Screwing system
Pozidriv
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Kind of thread
Metric
Thread size metric (M..)
6
Pitch thread
1
Length
40 mm
DIN standard
966
ISO standard
7,047
Type
Stud bolt