



€103.68/ pieceexcl. VAT
€125.45incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Maximum operating pressure | 16 bar |
Hose fitting type | External thread |
Connection termination | Outer thread gas cylindrical (BSPP) |
Connection termination size | 2" |
Hose fitting type 2 | Storz |
Connection termination 2 | Suction Coupling |
Connection termination size 2 | 66 |
Seal material 2 | FPM |