



€224.58/ pieceexcl. VAT
€271.74incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SCH |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Storz |
Connection termination | Standard |
Connection termination size | NA 81 mm |
Seal material | FPM |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Hose ID (DN) | DN50 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |