



€157.63/ pieceexcl. VAT
€190.73incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SCH |
Material | AISI 316 |
Connection type | Quick Coupling |
Hose fitting type | Storz |
Connection termination | Standard |
Connection termination size | NA 66 mm |
Seal material | FPM |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Hose ID (DN) | DN38 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |