
€423.80/ pieceexcl. VAT
€512.80incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Code | SCF |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 4" |
Hose fitting type 2 | Storz |
Connection termination 2 | Standard |
Connection termination size 2 | NA 133 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |