
€211.25/ pieceexcl. VAT
€255.61incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Code | SCF |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Storz |
Connection termination 2 | Standard |
Connection termination size 2 | NA 89 mm |
Seal material 2 | FPM |
Type of component | Quick Coupling |