
€141.70/ pieceexcl. VAT
€171.46incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Brass |
Code | SCF |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3" |
Hose fitting type 2 | Storz |
Connection termination 2 | Standard |
Connection termination size 2 | NA 81 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |