Coupling Storz brass female thread BSP 1.1/2" cam distance 81

  • ERIKS:11485939
Image 1
Storz suction/pressure coupling. Symmetrical quick coupling with BSP female thread according to DIN standard. Connects with all other Storz couplings with equal cam distance. Also available in a rotatable version.
Save to list

€126.75/ pieceexcl. VAT

€153.37incl. VAT

Estimated delivery date - 07/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Brass
Hose fitting type
Internal thread
Connection termination
Inner thread gas cylindrical (BSPP)
Connection termination size
1.1/2"
Connection termination size 2
81