



€35.49/ pieceexcl. VAT
€42.94incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SCH/RS |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | Storz |
Connection termination | Standard |
Connection termination size | NA 66 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN38 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |