



€193.70/ pieceexcl. VAT
€234.38incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SCH |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | Storz |
Connection termination | Standard |
Connection termination size | NA 160 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Ribbed |
Hose ID (DN) | DN150 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |