



€56.75/ pieceexcl. VAT
€68.67incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SCH/RS |
Material | Aluminium |
Connection type | Quick Coupling |
Hose fitting type | Storz |
Connection termination | SCH/RK with Locking |
Connection termination size | NA 89 mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Smooth, with safety collar |
Hose ID (DN) | DN75 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |