



€89.38/ pieceexcl. VAT
€108.15incl. VAT
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Aluminium |
Code | SCSF |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 2" |
Hose fitting type 2 | Storz |
Connection termination 2 | Swivel |
Connection termination size 2 | NA 89 mm |
Seal material 2 | NBR |
Type of component | Quick Coupling |