
€4.03/ pieceexcl. VAT
€4.88incl. VAT
Estimated delivery date - 26/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SKSS |
Material | Cast iron |
Surface protection | Galvanized |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | EA Safety |
Connection termination size | Claw distance 42mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | With safety collar |
Hose ID (DN) | DN12 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |