



€3.71/ pieceexcl. VAT
€4.49incl. VAT
Estimated delivery date - 26/05/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SKB |
Material | Cast iron |
Surface protection | Cr6-free zinc plated |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | EA Standard |
Connection termination size | Claw distance 42mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN10 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |