



€3.71/ pieceexcl. VAT
€4.49incl. VAT
855 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SKG |
Code | SKG |
Material | Cast iron |
Surface protection | Galvanized |
Hose fitting type | Claw coupling |
Connection termination size | 42 |
Seal material | NBR |
Elbow angle | 0 ° |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |
Connection termination | EA Standard |