



€3.58/ pieceexcl. VAT
€4.33incl. VAT
385 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SKG |
Material | Cast iron |
Surface protection | Galvanized |
Connection type | Quick Coupling |
Hose fitting type | Claw coupling |
Connection termination | EA Standard |
Connection termination size | Claw distance 42mm |
Seal material | NBR |
Elbow angle | 0 ° |
Hose tail execution | Serrated |
Hose ID (DN) | DN10 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |