
€178.85/ pieceexcl. VAT
€216.41incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHTC |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Triclamp DIN 32676 |
Connection termination size | 64,0/ 50,8x1,65 (47,6) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN38 |
Maximum operating pressure | 16 bar |
Maximum operating pressure | 232 psi |