
€395.85/ pieceexcl. VAT
€478.98incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHTC |
Material | AISI 316 |
Connection type | Triclamp |
Hose fitting type | Triclamp DIN 32676 |
Connection termination | DIN R2 |
Connection termination size | 119,0/ 104,0x2,0 (100,0) |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN100 |
Maximum operating pressure | 10 bar |
Maximum operating pressure | 145 psi |