
€115.05/ pieceexcl. VAT
€139.21incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHM-HP |
Type | SHM-HP |
Code | SHM-HP |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSPT |
Connection termination size | 1" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN19 |
Maximum operating pressure | 18 bar |
Maximum operating pressure | 261 psi |