



€70.56/ pieceexcl. VAT
€85.38incl. VAT
431 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHM |
Material | AISI 316 |
Connection type | Threaded coupling |
Hose fitting type | Male thread |
Connection termination | BSP flat face |
Connection termination size | 3" |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN75 |
Maximum operating pressure | 25 bar |
Maximum operating pressure | 362 psi |