
€15.60/ pieceexcl. VAT
€18.88incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | SHF-HP |
Type | SHF-HP |
Material | Steel, galvanized |
Surface protection | Galvanized |
Connection type | Threaded coupling |
Hose fitting type | Female swivel thread |
Connection termination | BSP flat face |
Connection termination size | 1/2" |
Seal material | Novatec |
Elbow angle | 0 ° |
Hose tail execution | Serrated, with safety collar |
Hose ID (DN) | DN15 |
Maximum operating pressure | 18 bar |
Maximum operating pressure | 260 psi |