
€1,291.63/ pieceexcl. VAT
€1,562.87incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex |
Type | Link Assembly |
Series | SGFlex |
Type | Link Assembly |
Type | Coupling |
Length | 445 mm |
Hub length | 445 mm |
Weight | 3.87 kg |
H | 37 mm |
L | 445 mm |