
€1,041.09/ pieceexcl. VAT
€1,259.72incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex |
Type | Link Assembly |
Series | SGFlex |
Type | Link Assembly |
Type | Coupling |
Length | 373 mm |
Hub length | 373 mm |
Weight | 3.43 kg |
H | 37 mm |
L | 373 mm |