
€524.26/ pieceexcl. VAT
€634.35incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | SGFlex |
Type | Flexible Disc |
Series | SGFlex |
Type | Flexible Disc |
Type | Coupling |
Length | 256 mm |
Hub length | 256 mm |
Weight | 1.59 kg |
H | 36 mm |
L | 256 mm |